Zoro Homepage

Cable Clamp, Nylon 6/6, 3/8 in Bundle Dia., White, 100 PK

  • Mfr # DC-3/8N

  • Zoro # G4665306


product price: $7.19
/pk 100, $0.07/ea

Key Features

Material
Nylon 6/6
Clamp Color
White
Max. Bundle Dia.
3/8 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-3/8N
Zoro #
G4665306
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
3/8 in
Width
1/2 in
Clamp Thickness
0.063 in
Thickness
0.063 in
Clamp Band Width
1/2 in
Mounting Hole Dia.
0.2031 in
Band Width
1/2 in
Mounting Hole Diameter
13/64 in

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
White
Mounting Method
Screw
Clamp Material
Nylon 6/6
Clamp Finish
Natural
Color
White
Temp. Range
-40 Degrees to 85 Degrees F
Operating Temperature - Maximum
85 Degrees F
Finish
Plain

Description

Cable Clamp, Cable Clamp, 6/6 Nylon, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.063 in, Clamp Band Width 1/2 in, White, Natural Clamp Finish, Temp. Range (F) 40 to 85, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.