Zoro Homepage

Cable Coupler, BNC, RG59 Plenum Coax, PK10

  • Mfr # DC-88-10

  • Zoro # G3979622


product price: $12.99
/pk 10, $1.30/ea

Key Features

Cable Type
RG-59/62 Plenum
Color
Silver
Connection
BNC Male
Features
Corrosion Resistant Nickel Plating
Impedance
50 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-88-10
Zoro #
G3979622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Item
Coaxial Connector
Cable Type
RG-59/62 Plenum
Color
Silver
Connection
BNC Male
Features
Corrosion Resistant Nickel Plating
Impedance
50 ohm
Hz
0 to 4 GHz
Sub-Category
Coaxial
Installation Method
Crimp-On (2 Piece)
Standards
RoHS Compliant
Finish
Nickel-Plated
Compatible Coaxial Cable Type
RG-59, RG-62
Maximum Impedance
50 ohm
Connector Type
BNC
Gender
Male
Compatible Cable Fire Rating
Plenum
Product Type
Connector
Maximum Frequency
4 GHz
Resistance Properties
Corrosion Resistant

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (2 Piece), Compatible Coaxial Cable Type RG-59, RG-62, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.