Zoro Homepage

Cable Coupler, BNC/Female, RG58 Coax, PK10

  • Mfr # DC-UG89-1

  • Zoro # G7577017


product price: $21.19
/pk 10, $2.12/ea

Key Features

Cable Type
RG-58
Connection
BNC Female
Color
Silver
Features
Corrosion Resistant Nickel Plating
Impedance
50 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-UG89-1
Zoro #
G7577017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Item
Coaxial Connector
Cable Type
RG-58
Connection
BNC Female
Color
Silver
Features
Corrosion Resistant Nickel Plating
Impedance
50 ohm
Material
Brass
Hz
0 to 4 GHz
Installation Method
Twist-On
Sub-Category
Coaxial
Standards
RoHS Compliant
Gender
Female
Resistance Properties
Corrosion Resistant
Finish
Nickel-Plated
Maximum Impedance
50 ohm
Maximum Frequency
4 GHz
Compatible Coaxial Cable Type
RG-58
Connector Type
BNC
Product Type
Connector

Description

Coaxial Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-58, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.