Zoro Homepage

Cable Coupler, BNC/Female, RG59 Coax, PK10

  • Mfr # DC-FC89-10

  • Zoro # G9733787


product price: $14.89
/pk 10, $1.49/ea

Key Features

Hz
0 to 4 GHz
Sub-Category
Coaxial
Connection
BNC Female
Color
Silver
Cable Type
RG-59/62 Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-FC89-10
Zoro #
G9733787
UPC #
071098380831
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Hz
0 to 4 GHz
Sub-Category
Coaxial
Connection
BNC Female
Color
Silver
Cable Type
RG-59/62 Plenum
Impedance
50 ohm
Installation Method
Crimp-On (3 Piece)
Item
Coaxial Connector
Features
Corrosion Resistant Nickel Plating
Standards
RoHS Compliant
Compatible Cable Fire Rating
Plenum
Maximum Impedance
50 ohm
Compatible Coaxial Cable Type
RG-59, RG-62
Resistance Properties
Corrosion Resistant
Maximum Frequency
4 GHz
Gender
Female
Finish
Nickel-Plated
Connector Type
BNC
Product Type
Connector

Description

Coaxial Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-59, RG-62, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.