Cable Coupler, BNC/Female, RG6 Coax, PK10
Mfr # DC-79-5
Zoro # G7618362
product price: $15.15
/pk 10, $1.52/eaKey Features
Cable Type
RG-6
Features
Corrosion Resistant Nickel Plating
Connection
BNC Female
Installation Method
Crimp-On (2 Piece)
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-79-5
Zoro #
G7618362
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 Gang
Details
Cable Type
RG-6
Features
Corrosion Resistant Nickel Plating
Connection
BNC Female
Installation Method
Crimp-On (2 Piece)
Color
Silver
Sub-Category
Coaxial
Hz
0 to 4 GHz
Item
Coaxial Connector
Impedance
75 ohm
Standards
RoHS Compliant
Material
Brass
Finish
Nickel-Plated
Product Type
Connector
Resistance Properties
Corrosion Resistant
Maximum Impedance
75 ohm
Compatible Coaxial Cable Type
RG-6
Connector Type
BNC
Gender
Female
Maximum Frequency
4 GHz
Description
Coaxial Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On (2 Piece), Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.