Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Coupler, BNC/Female, RG6 Coax, PK10

  • Mfr # DC-FC79-5

  • Zoro # G7560052


product price: $14.99
/pk 10, $1.50/ea

Key Features

Installation Method
Crimp-On (3 Piece)
Features
Corrosion Resistant Nickel Plating
Connection
BNC Female
Sub-Category
Coaxial
Size
1 Gang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-FC79-5
Zoro #
G7560052
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Item
Coaxial Connector
Installation Method
Crimp-On (3 Piece)
Features
Corrosion Resistant Nickel Plating
Connection
BNC Female
Sub-Category
Coaxial
Color
Silver
Impedance
75 ohm
Hz
0 to 4 GHz
Cable Type
RG-6
Material
Brass
Standards
RoHS Compliant
Maximum Frequency
4 GHz
Connector Type
BNC
Maximum Impedance
75 ohm
Gender
Female
Resistance Properties
Corrosion Resistant
Product Type
Connector
Finish
Nickel-Plated
Compatible Coaxial Cable Type
RG-6

Description

Coaxial Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.