Zoro Homepage

Cable Coupler, BNC/Male, RG58 Coax, PK10

  • Mfr # DC-MC88-1

  • Zoro # G4291077


product price: $13.39
/pk 10, $1.34/ea

Key Features

Features
Corrosion Resistant Nickel Plating
Connection
BNC Male
Cable Type
RG-58
Installation Method
Crimp-On (3 Piece)
Sub-Category
Coaxial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-MC88-1
Zoro #
G4291077
UPC #
071098380770
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Features
Corrosion Resistant Nickel Plating
Connection
BNC Male
Cable Type
RG-58
Installation Method
Crimp-On (3 Piece)
Item
Coaxial Connector
Sub-Category
Coaxial
Hz
0 to 4 GHz
Impedance
50 ohm
Color
Silver
Material
Brass
Standards
RoHS Compliant
Finish
Nickel-Plated
Connector Type
BNC
Maximum Frequency
4 GHz
Resistance Properties
Corrosion Resistant
Maximum Impedance
50 ohm
Product Type
Connector
Gender
Male
Compatible Coaxial Cable Type
RG-58

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-58, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.