Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Coupler, BNC/Male, RG6 Coax, PK10

  • Mfr # DC-CBNCRAM6Q

  • Zoro # G4964732


product price: $52.59
/pk 10, $5.26/ea

Key Features

Cable Type
RG-6 Quad
Connection
BNC Male
Color
Gold
Features
Corrosion Resistant Nickel Plating
Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-CBNCRAM6Q
Zoro #
G4964732
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Cable Type
RG-6 Quad
Item
Coaxial Connector (Right Angle)
Connection
BNC Male
Color
Gold
Features
Corrosion Resistant Nickel Plating
Impedance
75 ohm
Hz
0 to 4 GHz
Sub-Category
Coaxial
Installation Method
Compression
Standards
RoHS Compliant
Compatible Coaxial Cable Type
RG-6
Gender
Male
Product Type
Connector
Resistance Properties
Corrosion Resistant
Maximum Impedance
75 ohm
Connector Type
BNC
Finish
Nickel-Plated
Maximum Frequency
4 GHz

Description

Coaxial Connector (Right Angle), Gender Male, Product Type Connector, Color Gold, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.