Zoro Homepage

Cable Coupler, BNC/Male, RG8/11 Coax, PK10

  • Mfr # DC-MC78-26

  • Zoro # G8062661


product price: $26.39
/pk 10, $2.64/ea

Key Features

Sub-Category
Coaxial
Installation Method
Crimp-On (3 Piece)
Color
Silver
Cable Type
RG-8/11
Features
Corrosion Resistant Nickel Plating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-MC78-26
Zoro #
G8062661
UPC #
071098380978
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Sub-Category
Coaxial
Installation Method
Crimp-On (3 Piece)
Color
Silver
Cable Type
RG-8/11
Item
Coaxial Connector
Features
Corrosion Resistant Nickel Plating
Impedance
75 ohm
Connection
BNC Male
Hz
0 to 4 GHz
Standards
RoHS Compliant
Material
Brass
Compatible Coaxial Cable Type
RG-11, RG-8
Gender
Male
Maximum Impedance
75 ohm
Product Type
Connector
Connector Type
BNC
Maximum Frequency
4 GHz
Finish
Nickel-Plated
Resistance Properties
Corrosion Resistant

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-11, RG-8, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.