Cable Coupler, F-Type, RG59 Coax, PK10
Mfr # DC-CF59
Zoro # G4168954
product price: $14.89
/pk 10, $1.49/eaKey Features
Sub-Category
Coaxial
Hz
0 to 4 GHz
Impedance
75 ohm
Size
1 Gang
Features
Made with Delrin Insulators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-CF59
Zoro #
G4168954
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 Gang
Details
Sub-Category
Coaxial
Hz
0 to 4 GHz
Impedance
75 ohm
Item
Coaxial Connector
Features
Made with Delrin Insulators
Connection
F-Type Male
Cable Type
RG-59
Color
Silver
Installation Method
Compression
Material
Brass
Standards
RoHS Compliant
Finish
Nickel-Plated
Maximum Frequency
4 GHz
Gender
Male
Resistance Properties
Corrosion Resistant
Compatible Coaxial Cable Type
RG-59
Maximum Impedance
75 ohm
Product Type
Connector
Connector Type
F-Type
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Features Made with Delrin Insulators, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.