Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Coupler, RCA/Male, RG6 Coax, PK10

  • Mfr # DC-CRCAM6

  • Zoro # G4055177


product price: $27.89
/pk 10, $2.79/ea

Key Features

Cable Type
RG-6
Connection
RCA Male
Color
Silver
Features
Corrosion Resistant Nickel Plating
Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-CRCAM6
Zoro #
G4055177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Cable Type
RG-6
Item
Coaxial Connector
Connection
RCA Male
Color
Silver
Features
Corrosion Resistant Nickel Plating
Impedance
75 ohm
Hz
0 to 4 GHz
Sub-Category
Coaxial
Installation Method
Compression
Standards
RoHS Compliant
Maximum Frequency
4 GHz
Connector Type
RCA
Compatible Coaxial Cable Type
RG-6
Finish
Nickel-Plated
Product Type
Connector
Gender
Male
Resistance Properties
Corrosion Resistant
Maximum Impedance
75 ohm

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type RCA, Finish Nickel-Plated, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.