Cable Terminator, BNC, Coax, PK10
Mfr # DC-88T-93
Zoro # G9733762
product price: $17.99
/pk 10, $1.80/eaKey Features
Sub-Category
Coaxial
Features
Corrosion Resistant Nickel Plating
Size
1 Gang
Hz
0 to 4 GHz
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-88T-93
Zoro #
G9733762
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 Gang
Details
Sub-Category
Coaxial
Features
Corrosion Resistant Nickel Plating
Hz
0 to 4 GHz
Color
Silver
Impedance
93 ohm
Connection
BNC Male
Cable Type
Coaxial
Item
Coaxial Terminator
Installation Method
Crimp-On
Standards
RoHS Compliant
Resistance Properties
Corrosion Resistant
Finish
Nickel-Plated
Maximum Frequency
4 GHz
Product Type
Connector
Maximum Impedance
93 ohm
Gender
Male
Connector Type
BNC
Description
Coaxial Terminator, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Maximum Frequency 4 GHz, Maximum Impedance 93 ohm, Connector Type BNC, Finish Nickel-Plated, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.