Cable Tie, 20 in L, 6 in Max Bundle Dia., Silver, 316 Stainless Steel, 450 lb Strength, 50 PK

  • Mfr # DC-316SS20-450L

  • Zoro # G8292794


product price:  $183.22
/pk 50, $3.66/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Impact Resistant, Radiation Resistant, UV Resistant
Width
0.47 in
Nominal Max. Bundle Dia.
6 in
Material
316 Stainless Steel
Tensile Strength
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-316SS20-450L
Zoro #
G8292794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
20 in
Width
0.47 in
Nominal Max. Bundle Dia.
6 in
Thickness
0.01"
Actual Length
20 in
Max. Bundle Dia.
6 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Impact Resistant, Radiation Resistant, UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
450 lb
Outdoor Use
Yes
Tool Code
CTG-6
Standards
UL Listed, RoHS Compliant
Locking Style
Ball Lock
Metal Detectable
Yes
UL Type
2
Operating Temp. Range
0 Degrees to 1000 Degrees F
Cable Tie Properties
Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant
Number of Straps
1
Recommended Tool
Mfr. No. DC-CTG-6
Plenum Rated
No
Flame Retardant
Yes
Basic Material - Cable Tie
Metal
Cable Tie Duty
Extra Heavy Duty
Temp. Range
0 Degrees to 1000 Degrees F

Description

Cable Tie, Standard, Actual Length 20 in, Width 0.47 in, Nominal Length 20 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 450 lb, Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range 0 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.