Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon, 50 lb Strength, 1000 PK

  • Mfr # DC-8FM

  • Zoro # G7531291


product price: $73.89
/pk 1000, $0.07/ea

Key Features

Cable Tie Style
With ID Tag
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-8FM
Zoro #
G7531291
UPC #
071098321507
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.05"
Max. Bundle Dia.
2.0 in

Details

Item
Cable Tie
Cable Tie Style
With ID Tag
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Standards
UL Listed, RoHS Compliant
Metal Detectable
No
Includes
Identification Tag Below Locking Head
UL Type
2
Tool Code
CTG-1, CTG-2, CTG-3
Locking Style
Plastic Pawl
Marking Pad Direction
Parallel to Tie
Operating Temp. Range
40 Degrees to 185 Degrees F
Marking Pad Orientation
Parallel to Tie
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Standard
Temp. Range
40 Degrees to 185 Degrees F

Description

Cable Tie, With ID Tag, Width 0.18 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Marking Pad Orientation Parallel to Tie, Temp. Range 40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 2.0 in, Material Nylon, Includes Identification Tag Below Locking Head, Standards RoHS Compliant, UL Listed, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.