Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., Silver, 316 Stainless Steel, 450 lb Strength, 10 PK

  • Mfr # DC-316SS8-450X

  • Zoro # G8446882


product price: $31.39
/pk 10, $3.14/ea

Key Features

Cable Tie Style
Flame Retardant, Impact Resistant, Radiation Resistant, UV Resistant
Width
0.47 in
Nominal Max. Bundle Dia.
2 in
Material
316 Stainless Steel
Tensile Strength
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-316SS8-450X
Zoro #
G8446882
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
8 in
Width
0.47 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.01"
Actual Length
8 in
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Impact Resistant, Radiation Resistant, UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
450 lb
Outdoor Use
Yes
UL Type
2
Locking Style
Ball Lock
Metal Detectable
Yes
Standards
UL Listed, RoHS Compliant
Tool Code
CTG-6
Operating Temp. Range
0 Degrees to 1000 Degrees F
Plenum Rated
No
Number of Straps
1
Cable Tie Properties
Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant
Recommended Tool
Mfr. No. DC-CTG-6
Temp. Range
0 Degrees to 1000 Degrees F
Cable Tie Duty
Extra Heavy Duty
Flame Retardant
Yes
Basic Material - Cable Tie
Metal

Description

Cable Tie, Standard, Actual Length 8 in, Width 0.47 in, Nominal Length 8 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 450 lb, Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range 0 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products