Zoro Homepage

Cable Tie Gun, HD, 100 lb., SS

  • Mfr # CTG-6

  • Zoro # G4786731


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Stainless Steel
Cable Tie Tensile Strength
100 lb
Cable Tie Width
0.050 in
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTG-6
Zoro #
G4786731
UPC #
071098350162
Country of Origin
Taiwan, Province of China

Dimensions

Cable Tie Width
0.050 in
Overall Length
6 in
Tool Length
6 in
Minimum Cable Tie Width
0.1772 in
Tool Width
1 in
Tool Height
5 1/2 in
Maximum Cable Tie Width
0.05 in

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Stainless Steel
Cable Tie Tensile Strength
100 lb
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
Handle Type - Cable Tie Tool
Plain
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Metal
Duty Rating
Heavy Duty
Adjustable Tension
Yes
Construction
Built-in Tension Indicator
Material of Construction
Steel
Item
Cable Tie Tension Tool
Handle Type
Plain
Description/Special Features
Built-in Tension Indicator
For Use With
Dolphin Stainless Steel Cable Ties
Features
Built-in Tension Indicator
Includes Tie Cutter
Yes
Tool Style
Cable Tie Tension Tool
Tension Adjustment Method
Pre-Set Steps
Compatible Cable Tie Material
Stainless Steel
Compatible Cable Tie Tensile Strength
100 lb
Body Material
Metal

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Stainless Steel, Compatible Cable Tie Tensile Strength 100 lb, Maximum Cable Tie Width 0.05 in, Minimum Cable Tie Width 0.1772 in, Tool Style Cable Tie Tension Tool, Tool Length 6 in, Tool Height 5 1/2 in, Tool Width 1 in, Includes Tie Cutter Yes, Body Material Metal, Features Built-in Tension Indicator, For Use With Dolphin Stainless Steel Cable Ties, Handle Type Plain, Tension Adjustment Method Pre-Set Steps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.