Zoro Homepage

Coupler, Cable, BNC/Male, RG59, PK10

  • Mfr # DC-CBNCM6PLENQ

  • Zoro # G8256762


product price: $30.49
/pk 10, $3.05/ea

Key Features

Hz
0 to 4 GHz
Sub-Category
Coaxial
Cable Type
RG-6 Plenum Quad
Installation Method
Compression
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-CBNCM6PLENQ
Zoro #
G8256762
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Hz
0 to 4 GHz
Item
Coaxial Connector
Sub-Category
Coaxial
Cable Type
RG-6 Plenum Quad
Installation Method
Compression
Color
Silver
Connection
BNC Male
Impedance
75 ohm
Features
Made with Delrin Insulators
Standards
RoHS Compliant
Material
Brass
Compatible Cable Fire Rating
Plenum
Resistance Properties
Corrosion Resistant
Compatible Coaxial Cable Type
RG-6
Product Type
Connector
Finish
Nickel-Plated
Gender
Male
Connector Type
BNC
Maximum Frequency
4 GHz
Maximum Impedance
75 ohm

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Made with Delrin Insulators, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.