Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Cable, BNC/Male, RG59, PK10

  • Mfr # DC-UG78-30

  • Zoro # G7456757


product price: $15.29
/pk 10, $1.53/ea

Key Features

Color
Silver
Features
Corrosion Resistant Nickel Plating
Installation Method
Twist-On
Size
1 Gang
Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-UG78-30
Zoro #
G7456757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Color
Silver
Features
Corrosion Resistant Nickel Plating
Installation Method
Twist-On
Impedance
75 ohm
Sub-Category
Coaxial
Item
Coaxial Connector
Cable Type
RG-6 Plenum
Connection
BNC Male
Hz
0 to 4 GHz
Standards
RoHS Compliant
Maximum Impedance
75 ohm
Maximum Frequency
4 GHz
Product Type
Connector
Connector Type
BNC
Gender
Male
Resistance Properties
Corrosion Resistant
Compatible Coaxial Cable Type
RG-6
Finish
Nickel-Plated
Compatible Cable Fire Rating
Plenum

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.