Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Cable, F-Type, RG6, PK10

  • Mfr # DC-257046-X

  • Zoro # G4857815


product price: $8.99
/pk 10, $0.90/ea

Key Features

Cable Type
RG-6 Plenum
Connection
F-Type Male
Color
Silver
Features
Corrosion Resistant Nickel Plating
Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-257046-X
Zoro #
G4857815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 Gang

Details

Item
Coaxial Connector
Cable Type
RG-6 Plenum
Connection
F-Type Male
Color
Silver
Features
Corrosion Resistant Nickel Plating
Impedance
75 ohm
Material
Brass
Hz
0 to 4 GHz
Installation Method
Crimp-On
Sub-Category
Coaxial
Standards
RoHS Compliant
Connector Type
F-Type
Compatible Cable Fire Rating
Plenum
Maximum Frequency
4 GHz
Maximum Impedance
75 ohm
Product Type
Connector
Compatible Coaxial Cable Type
RG-6
Finish
Nickel-Plated
Gender
Male
Resistance Properties
Corrosion Resistant

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.