Notary Public Record Books, 10 1/2 in L
- Mfr # 880
- Zoro # G315548331
product price:Â
$
16.29
/ea
Key Features
Number of Sheets
32
Number of Lines per Page
18
Columns per Page
10
Refills
No
Cover Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 880
- Zoro #
- G315548331
- UPC #
- -
- Country of Origin
- United States
- Number of Sheets
- 32
- Number of Lines per Page
- 18
- Columns per Page
- 10
- Refills
- No
- Cover Color
- Maroon
- Binding Type
- Sewn
- Format
- Notary Public Register; 10-Column Format
- Paper Color
- White
- Item
- Notary Public Record Books
- Includes
- Instructions, Sample Page
Dimensions
- Sheet Size
- 10.5 in x 8.25 in
- Length
- 10 1/2 in
- Width
- 8 1/4 in
Description
Notary Public Record Books, Cover Color Maroon, Sewn, Length 10 1/2 in, Width 8 1/4 in, Includes Instructions, Sample Page, Number of Sheets 32, Paper Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.