Cable Tie, 4 in L, 0.82 in Max Bundle Dia., Black, Nylon, 30 lb Strength, 10000 PK

  • Mfr # BT1M-XMR0

  • Zoro # G604859780


product price:  $780.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
0.82 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT1M-XMR0
Zoro #
G604859780
UPC #
7498339057
Country of Origin
Costa Rica

Dimensions

Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
0.82 in
Thickness
0.036 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
30 lb
Outdoor Use
Yes
Standards
UL Listed, UL Recognized, CSA Certified, CE Compliant, RoHS Compliant
Operating Temp. Range
185 Degrees F to -76 Degrees F
No. of Pieces
5000
For Use With
PAT1M4.0-BT System

Description

Panduit BT1M- XMR0 continuously molded barbed cable ties provide constant feeding for high productivity and reduced downtime due to fewer reel changes. Exclusive stainless steel locking barb with high loop tensile strength provides higher reliability for demanding applications. Miniature cross section, 4” (102mm) cable ties for use with PAT1M4.0-BT Tool. Made of Nylon 6.6, are black in color and come 5,000 ties per reel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.