Zoro Homepage

Dual Position Hook and Loop Clear ID Holder

  • Mfr # DAI99100-CL

  • Zoro # G016493305


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Size
One Size
Color
Clear
Material
Vinyl
For Use With
Safety Vest, Safety Jacket
Features
Elastic Strap with Hook and Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAI99100-CL
Zoro #
G016493305
UPC #
810123465293
Country of Origin
China

Dimensions

Size
One Size

Details

Color
Clear
Item
ID Holder
Material
Vinyl
For Use With
Safety Vest, Safety Jacket
Features
Elastic Strap with Hook and Loop Closure

Description

Built to last, the heavy-duty vinyl material shields your ID badge from wear and tear, water damage, and daily use mishaps, keeping it in pristine condition for longer. The DOME75 features a secure zip-lock closure that keeps your ID firmly in place, providing peace of mind wherever you go. The elastic strap, complemented by a hook and loop closure, allows for easy attachment to lanyards, belts, or bags. It ensures that your ID stays right where it belongs, saving you time and hassle. Tailored to fit standard-sized ID badges, this holder maintains a snug and secure fit, making it ideal for work IDs, conference passes, or access cards.


  • Durable Vinyl Construction
  • Elastic Strap with Hook and Loop Closure
  • Secure zip-lock closure
  • Fits 3.5" x 2.5" ID Badges
  • Protects ID Badge
  • Vertical or Horizontal Positions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.