Shop DOME75
See all product information
Create Account
DYNAMIC Enhanced Visibility Identification HiVis Contrast Mesh Safety Vest
- Mfr # DV2183
- Zoro # G024450895
product price:Â
$
21.79
/ea
Key Features
Closure Type
Zipper front closure
Size
XXS/XS
Safety Vest Style
Identification Vest
Material
Polyester
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DV2183
- Zoro #
- G024450895
- UPC #
- 810184356370
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest
- Closure Type
- Zipper front closure
- Color
- Purple/ High Visibility Yellow Contrast
- Safety Vest Style
- Identification Vest
- Material
- Polyester
- Reflective Tape Type
- Solid, Sewn, Double-Stitiched, Silver Glass Bead
Dimensions
- Size
- XXS/XS
Description
The DOME75 DYNAMIC Series DV2183 is a great daytime contrast option to keep you safe on a budget. The high visibility fabric is made from 100% Polyester Mesh for breathable comfort while holding vibrant colors for longer. This vest features a zipper front closure with contrasting trim and 2 in Viz-Brite reflective silver striping to ensure you are seen even in low lighting. The DV2183 features a zipper front closure with grey contrasting trim. Double stitched for added strength, the contrasting fabric around the tape helps to catch the eye and increase daytime visibility. Dual chest pockets are large enough for daily storage. Keep things organized with a vest the two-tier pencil pocket within hand's reach. Additional pocket storage has been added to the inside of the vest as well for the belongings you need tucked away. Complete with dual microphone tabs. Available in sizes ranging from SM/MD-4X/5X.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.