Zoro Homepage

DYNAMIC Series Class 3 Black Bottom Rain Trench Coat, HiVis Yellow, 4X/5X

  • Mfr # DRT3432

  • Zoro # G216493402


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Color
HiVis Yellow/Black Bottom
Size
4X/5X
Closure Type
Heavy-Duty Front Two Way Zipper Closure
Features
Adjustable Elastic Straps and Color Blocking Black Bottom
Rainwear ANSI Class
Type R, Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT3432
Zoro #
G216493402
UPC #
810123466627
Country of Origin
China

Dimensions

Size
4X/5X

Details

Color
HiVis Yellow/Black Bottom
Closure Type
Heavy-Duty Front Two Way Zipper Closure
Features
Adjustable Elastic Straps and Color Blocking Black Bottom
Item
Trench Coat
Rainwear ANSI Class
Type R, Class 3

Description

This coat is engineered to ensure you meet industry standards for high-visibility safety apparel, keeping you safe and compliant. Built to withstand tough conditions with a durable 150 Denier outer shell that has excellent resistance to wear and tear. Paired with a 3.2oz Viz-Cool mesh liner to help wick moisture away from the body and increase airflow, keeping you cool and dry throughout the day. Designed with a heavy-duty two-way zipper with interior and exterior storm flaps giving you an added shield from wind and rain. Hook and Loop adjustable cuffs allow you to easily adjust for a snug fit, preventing water from seeping in. The overall length is 48 to provide extended coverage, keeping you dry when bending or moving. With a 15 back slit to give extra movement that has a hook and loop closure to stay secure when not needed. With multiple pockets, you can keep all your items protected and within reach. The unique hidden ID badge holder in the sleeve gives you the option to safely store your ID behind a waterproof zipper but easily access it. Complete with zippered slash pockets, chest pockets and internal chest pockets. Dual Mic Tabs are conveniently placed for easy access and communication.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • 2" Double-Stitched Viz-BriteTM High-Performance Silver Reflective Tape
  • Durable 150 Denier Outer Shell
  • 3.2oz Viz-Cool Mesh Liner
  • Detachable Lined Stowaway Hood with Visor
  • Reinforced Pockets
  • Heavy-Duty Front Two Way Zipper Closure
  • Hook and Loop Adjustable Cuffs
  • Left and Right Mic Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.