Zoro Homepage

DYNAMIC Series Class E Black Bottom Rain Bib, HiVis Yellow, 4X/5X

  • Mfr # DRB3452

  • Zoro # G916493016


product price: $47.79
/ea

Key Features

Closure Type
Heavy-Duty Leg Zippers with Storm Flaps
ANSI Class
ANSI/ISEA 107-2020 Class E
Rainwear Style
Rain Bib
Features
Adjustable Elastic Straps and Color Blocking Black Bottom
Color
HiVis Yellow/Black Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRB3452
Zoro #
G916493016
UPC #
810123466665
Country of Origin
China

Dimensions

Size
4X/5X

Details

Closure Type
Heavy-Duty Leg Zippers with Storm Flaps
Item
Rain Bib
ANSI Class
ANSI/ISEA 107-2020 Class E
Rainwear Style
Rain Bib
Features
Adjustable Elastic Straps and Color Blocking Black Bottom
Color
HiVis Yellow/Black Bottom

Description

Your safety is our priority. This rain bib meets ANSI/ISEA 107-2020 Class E certification, ensuring high visibility and protection in all weather conditions. Equipped with 2" double-stitched Viz-Brite high-performance silver reflective tape, the DOME75 DRB3452 enhances your visibility, keeping you safe in low-light environments. With a 150 Denier outer shell and a lightweight taffeta inner liner, this bib offers the perfect blend of durability and comfort. Reinforced at the knee and lower leg with 300 Denier fabric to provide extra protection in high-wear areas. This bib features a waterproof chest pocket with zipper closure, left and right bellowed leg pockets with hook and loop flap closures, and rear pockets for added storage. Sealed outer shell seams and heavy-duty leg zippers with storm flaps ensure that you remain dry and protected, even in the most challenging weather conditions. The adjustable elastic straps allow for a snug, personalized fit, making sure you stay comfortable during long hours of work. The DOME75 DYNAMIC Series Rain Tamer DRB3452 Class E Black Bottom Rain Bib is more than just rain gear; its a safety solution designed to meet the rigorous demands of professionals who brave the elements. Available in HiVis Yellow with dual sizes ranging from SM/MD-4X/5X.


  • ANSI/ISEA 107-2020 | Class E
  • 2" Double-Stitched Viz-BriteTM High-Performance Silver Reflective Tape
  • Durable 150 Denier Outer Shell
  • Lightweight Taffeta Inner Liner
  • Reinforced 300 Denier Knee and Lower Leg
  • Left and Right Bellowed Leg Pockets with Hook & Loop Flap Closures
  • Left and Right Bellowed Rear Pockets with Hook & Loop Flap Closures
  • Adjustable Elastic Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.