Zoro Homepage

DYNAMIC Series Class E HiVis Black Bottom Thermal Winter Pant, HiVis Yellow, 2X/3X

  • Mfr # DBP3752

  • Zoro # G816493291


product price: $69.99
/ea

Key Features

Size
2X/3X
Material
Polyester
Color
HiVis Yellow/Black Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBP3752
Zoro #
G816493291
UPC #
810123463107
Country of Origin
China

Dimensions

Size
2X/3X

Details

Item
Winter Pant
Material
Polyester
Color
HiVis Yellow/Black Bottom

Description

The DOME75 DYNAMIC Series DBP3752 Class E HiVis Black Bottom Winter Pant will be your ultimate defense against winter and harsh weather conditions. These high-performance, heavy-duty pants are designed with your safety, comfort, and durability in mind - ensuring you stay visible and protected in the harshest of environments.Stay safe and seen with the 2 Double-Stitched Viz-Brite High-Performance Silver Reflective Tape that meets the ANSI/ISEA 107-2020 Class E Compliance safety standard. The combination of the HiVis Yellow color and reflective tape increases your visibility in low-light conditions.Built to withstand harsh weather and rugged worksite conditions, the Durable 150 Denier Polyester Outer Shell and Sealed Outer Shell Seams offer reliable protection against the elements, while the Lightweight Viz-Cool Polyester Liner keeps you comfortable during long hours on the job. The black design of the knee patches and bottom leg openings aids to hide dirt grime and grease while you're hard at work.Storage and accessibility are a breeze with Reinforced Pockets, including left and right bellowed leg and rear pockets, all featuring convenient hook and loop flap closures. Say goodbye to chilly drafts with the Heavy-Duty Leg Zippers with Storm Flaps, and enjoy a secure fit with the Extra Wide Elastic Waistband.Available in combo sizes SM/MD, LG/XL, 2X/3X, and 4X/5X, this winter pant is designed to suit most body types and would pair perfectly with the DOME75 DYNAMIC Series DJC3632 Class 3 HiVis Black Bottom Chore Coat for a complete rugged-wear solution.


  • ANSI/ISEA 107-2020 | Class E
  • 2" Double-Stitched Viz-Brite® High-Performance Silver Reflective Tape
  • Lightweight Viz-Cool® Polyester Line
  • Reinforced Pockets
  • Left and Right Bellowed Leg Pockets with Hook & Loop Flap Closures
  • Heavy-Duty Leg Zippers with Storm Flaps
  • Sealed Outer Shell Seams
  • Extra Wide Elastic Waistband
  • SM/MD, LG/XL, 2X/3X, 4X/5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.