Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC Series Class E HiVis Contrast Mesh Over Pants 4X/5X

  • Mfr # DBP2453

  • Zoro # G121724400


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBP2453
Zoro #
G121724400
UPC #
810184351535
Country of Origin
China

Description

Introducing the DOME75 DYNAMIC Series DBP2453 Class E HiVis Contrast Mesh Over Pants. Designed for convenience, comfort, and enhanced visibility, with features that allow them to easily pair with base layers. Made with durable yet breathable 3.5oz Viz-Cool fabric and 100% polyester mesh, these HiVis Over Pants feature 2 Viz-Brite high-performance silver reflective tape that is double-stitched for durability and backed with orange contrast for daytime visibility. The two-way zip-to-hip leg zippers extend the full length of the pant, allowing you to easily unzip and slide them over base layers, without removing footwear. The two-way zipper system also allows for easy access to front and back pockets of base layers, to reach for keys, a phone, wallet or other personal items. The extra-wide elastic waistband offers a comfortable and flexible fit for improved mobility and range of motion, while the drawstring allows you to secure the mesh pants in place over your base layers. The DOME75 DYNAMIC Series DBP2453 Class E HiVis Contrast Mesh Over Pants meet ANSI/ISEA 107-2020 Class E standards and are available in vibrant HiVis Yellow with Contrast in combination sizes ranging from SM/MD to 4X/5X.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.