Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC Series Enhanced Visibility Reflective Beanie, HiVis Yellow, One Size

  • Mfr # DNB3341

  • Zoro # G916493078


product price: $18.35
/ea

Key Features

Material
Acrylic
Size
One Size
Cleaning and Care Instructions
Machine Wash Cold, Light Detergent, Hang Dry
Style
Hat/Cap
Features
Viz-BriteĀ® High-Performance Reflective Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNB3341
Zoro #
G916493078
UPC #
810123463022
Country of Origin
China

Dimensions

Size
One Size

Details

Material
Acrylic
Cleaning and Care Instructions
Machine Wash Cold, Light Detergent, Hang Dry
Style
Hat/Cap
Item
Beanie
Features
Viz-BriteĀ® High-Performance Reflective Striping
Color
HiVis Yellow

Description

The DOME75 DYNAMIC Series DNB3341 Enhanced Visibility Fleece Lined Reflective Knit Beanie will be your ultimate go-to cold weather essential! This high-performance beanie combines superior warmth, style, and safety in one stylish package. Stay toasty in the iciest conditions with the beanie's 100% Acrylic Rib Knit Construction, specifically designed to keep you warm at all times. Feel unparalleled comfort as you slip your head into the Fleece Lined Interior, ensuring ultimate coziness and satisfaction during brisk wintry days. Stand out and become easily noticeable in low-light situations with the Viz-Brite High-Performance Reflective Striping. These reflective stripes help to ensure your safety, whether you're jogging at dawn, hiking in the evening, or working outdoors at night. Experience durability like never before with Reinforced Stitching. This hard-wearing beanie is crafted to last, enduring the harshest winter conditions without showing signs of wear. Trust in the exceptional quality that DOME75 can deliver.


  • Non-ANSI Compliant | Enhanced Visibility
  • 100% Acrylic Rib Knit Construction
  • Reinforced Stitching for Durability
  • Available in HiVis Yellow
  • One Size Fits Most

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.