Zoro Homepage

DYNAMIC Series Heavy Duty Economy Contrast Black Bottom Vest with MUL System & ProPocket MD

  • Mfr # DV3525

  • Zoro # G421724353


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV3525
Zoro #
G421724353
UPC #
810123469581
Country of Origin
China

Description

Meet the DOME75 DYNAMIC Series DV3525 Heavy Duty Economy Contrast Black Bottom Vest built for pros who need performance, visibility, and rugged storage without the bulk. Certified to meet ANSI/ISEA 107-2020, Type R, Class 2 standards, this high-performance vest features 2” Viz-Brite silver reflective tape with high contrast striping to ensure visibility in any environment. Featuring a multi-pocket design including a tiered chest pocket with clear-window ID holder and pencil slots. Interior tablet pocket, and an oversized ProPocket, with zipper access on both sides. The MUL System is a proprietary modular latching system designed into DOME75 high-visibility safety apparel, providing convenient on-body access to essential tools and gear. Manufactured for demanding industrial and jobsite environments, MUL provides the wearer with the ability to securely attach tool pouches, gear clips, lanyards, and accessories directly onto their safety apparel. At the heart of the MUL System is a patented, reinforced webbing system that spans the interior of the vest to provide balance and disperse any added weight from items while they are attached. The MUL System offers convenience and accessibility and can help reduce the risk of injury from dropped objects when working at heights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.