Zoro Homepage

DYNAMIC Series Mesh Contrast Hard Hat Sun Shade , HiVis Yellow

  • Mfr # DNS743

  • Zoro # G516493140


product price: $9.99
/ea

Key Features

Features
1" Viz-Brite® Reflective Tape, 2" Contrast Trim
Color
HiVis Yellow
Size
One Size
Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNS743
Zoro #
G516493140
UPC #
810123466054
Country of Origin
China

Dimensions

Size
One Size

Details

Features
1" Viz-Brite® Reflective Tape, 2" Contrast Trim
Item
Hard Had Sun Shade
Color
HiVis Yellow
Material
Mesh

Description

Designed with 1" Viz-Brite High-Performance Silver Reflective Tape that will catch the light and keep you seen even in low light environments. The added 2 HiVis Contrast material provides daylight visibility for safety in any environment. Made from the lightweight 3.5oz Viz-Cool Mesh Fabric, you'll experience all-day comfort and breathability. Compatible with standard and full-brim hard hats, secured firmly in place by a broad elastic band. Enhanced with reflective bias, rest assured that you'll be visible from different angles.DOME75 DYNAMIC Series DNS743 Mesh Contrast Hard Hat Sun Shade will help you stand out in bold HiVis Yellow and HiVis Orange. Imprint ready, offering a great location to add your company logo.


  • Non-ANSI Compliant | Enhanced Visibility
  • 1" Viz-Brite® Reflective Tape
  • 2" Contrast Trim
  • Durable 3.5oz Viz-Cool® Mesh Fabric Shade
  • Reflective Bias
  • Fits Cap-Style and Full Brim Hardhats
  • Imprint Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.