Zoro Homepage

DYNAMIC Series Mesh Hard Hat Sun Brim, HiVis Orange, One Size

  • Mfr # DNS843

  • Zoro # G616493040


product price: $13.29
/ea

Key Features

Material
Mesh
Features
1" Viz-Brite® Reflective Tape, 2" Contrast Trim
Size
One Size
Color
HiVis Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNS843
Zoro #
G616493040
UPC #
810123466061
Country of Origin
China

Dimensions

Size
One Size

Details

Item
Hard Had Sun Shade
Material
Mesh
Features
1" Viz-Brite® Reflective Tape, 2" Contrast Trim
Color
HiVis Orange

Description

Made from durable 3.5oz Tricot fabric around the brim that will hold up to the sun's rays while retaining the high visibility color. The extended neck drape portion of the DNS843 is made from Viz-Cool mesh to not only provide wrap-around coverage but also allow for air circulation, keeping you cool and comfortable even on the hottest days. 1" Viz-Brite Reflective Tape and 2" Contrast Trim create a striking contrast that grabs attention, ensuring you're visible from afar. When the day is done, collapse your sun brim into the included storage pouch. This feature makes transport and storage hassle-free, ensuring your safety gear is always ready for the next challenge. To apply to your hard hat, insert the dome of the hard hat into the opening with the neck drape hanging in the right direction. Fit the brim of the hard hat, whether cap or full brim, in between the pieces of fabric of the elastic pocket. Adjust as needed.


  • Non-ANSI Compliant | Enhanced Visibility
  • 1" Viz-Brite® Reflective Tape
  • 2" Contrast Trim
  • Durable 3.5oz Viz-Cool® Mesh Fabric Shade
  • Reflective Bias
  • Fits Cap-Style and Full Brim Hardhats
  • Imprint Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.