Zoro Homepage

DYNAMIC Series Rain Tamer HiVis Class 3 Jacket, HiVis Yellow, 4X/5X

  • Mfr # DRC3432

  • Zoro # G716492943


product price: $67.99
/ea

Key Features

Color
HiVis Yellow/Black Bottom
Closure Type
Heavy-Duty Front Two Way Zipper Closure
Size
4X/5X
Rainwear ANSI Class
Type R, Class 3
Features
Adjustable Elastic Straps and Color Blocking Black Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRC3432
Zoro #
G716492943
UPC #
810123461196
Country of Origin
China

Dimensions

Size
4X/5X

Details

Color
HiVis Yellow/Black Bottom
Closure Type
Heavy-Duty Front Two Way Zipper Closure
Rainwear ANSI Class
Type R, Class 3
Item
Rain Jacket
Features
Adjustable Elastic Straps and Color Blocking Black Bottom

Description

DOME75 DYNAMIC Series Rain Tamer DRC3432 Class 3 HiVis Black Bottom Rain Coat, a revolutionary protective outerwear designed to conquer the toughest weather conditions. This premium raincoat, available in combo sizes SM/MD through 4X/5X in eye-catching HiVis Yellow, ensures ultimate visibility, durability, and comfort for those who demand only the best. Engineered with a robust 150 Denier outer shell and a breathable 3.2oz Viz-Cool mesh liner, the rain coat is both weather-resistant and comfortable. Enhance your safety with the 2 double-stitched Viz-Brite High-Performance Silver Reflective Tape that ensures you'll be seen even in low-light environments. Designed with practicality in mind, this rain coat boasts numerous reinforced pockets, including lower outside side-entry and tablet - all secured with waterproof zipper. There is also an outside right chest and inside left chest pocket. Functionality is paramount, as evidenced by the detachable lined stowaway hood with visor, heavy-duty front two-way zipper closure, and interior and exterior storm flaps. This rain coat is fully compliant with ANSI/ISEA 107-2020 Type R, Class 3 safety standards, providing top-notch performance that you can trust. Ready for customization, this raincoat is Imprint Ready, making it the ideal choice for company branding and promotion. The rain coat's black bottom design helps conceal stains from dirt, grime, and grease on your garment. Pair the rain coat with the DOME75 DYNAMIC Series Rain Tamer DJC3432 HiVis Rain Pant for complete protection from head to toe. Perfect for rainy and snow seasons, experience the unparalleled quality and reliability of the DOME75 Rain Tamer.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • 2" Double-Stitched Viz-BriteTM High-Performance Silver Reflective Tape
  • Durable 150 Denier Outer Shell
  • 3.2oz Viz-Coo®l Mesh Liner
  • Heavy-Duty Front Two Way Zipper Closure
  • Reinforced Pockets
  • Detachable Lined Stowaway Hood with Visor
  • Rear Drop Tail Design
  • Left and Right Mic Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.