Zoro Homepage

DYNAMIC Series Rain Tamer HiVis Class E Rain Pant, HiVis Yellow, 2X/3X

  • Mfr # DRP3452

  • Zoro # G616492906


product price: $36.99
/ea

Key Features

Color
HiVis Yellow/Black Bottom
ANSI Class
ANSI/ISEA 107-2020 Class E
Closure Type
Extra Wide Elastic Waistband, Heavy-Duty Leg Zippers with Storm Flaps
Features
Adjustable Elastic Straps and Color Blocking Black Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRP3452
Zoro #
G616492906
UPC #
810123461226
Country of Origin
China

Dimensions

Size
2X/3X

Details

Item
Rain Pant
Color
HiVis Yellow/Black Bottom
ANSI Class
ANSI/ISEA 107-2020 Class E
Closure Type
Extra Wide Elastic Waistband, Heavy-Duty Leg Zippers with Storm Flaps
Features
Adjustable Elastic Straps and Color Blocking Black Bottom

Description

DOME75 DYNAMIC Series Rain Tamer DRP3452 Class E HiVis Rain Pant is your ultimate solution to staying visible and dry during the harshest weather conditions. Don't let rain or the elements hold you back - conquer the elements in style and safety with these high-performance, innovative rain pants. Featuring 2" Double-Stitched Viz-Brite High-Performance Silver Reflective Tape, these pants ensure maximum visibility during low-light situations. Constructed with a Durable 150 Denier Outer Shell and a Lightweight Viz-Cool Polyester Liner, the DRP3452 doesn't compromise on comfort, allowing you to stay dry, warm, and agile throughout your day. Stay organized on the go with Reinforced Pockets - Left and Right Bellowed Leg Pockets and Rear Pockets, all complete with Hook and Loop Flap Closures. Working in demanding environments? Both the knee and lower leg opening utilize 300 Denier Fabric for added durability ensuring your pants can withstand the toughest conditions. The Black design of both of these features aids in hiding dirt grime and grease while you're hard at work. With fully Seam Sealed Outer Shell construction, this rain pant ensures you stay dry and comfortable on the job. Also includes Heavy-Duty Leg Zippers with Storm Flaps, so you can trust these pants to keep water out, no matter how heavy the downpour. The Extra Wide Elastic Waistband ensures a secure and comfortable fit, perfect for long hours on the job. Fully compliant with ANSI/ISEA 107-2020, Class E safety standards, and available in HiVis Yellow combo sizes SM/MD through 4X/5X, the rain pant offers peak performance and protection. For even better coverage, pair these rain pants with our DOME75 DYNAMIC Series Rain Tamer DRC3432 HiVis Rain Coat.


  • ANSI/ISEA 107-2020 | Class E
  • 2" Double-Stitched Viz-BriteTM High-Performance Silver Reflective Tape
  • Durable 150 Denier Outer Shell
  • Lightweight Polyester Liner
  • Reinforced 300 Denier Knee and Lower Leg
  • Reinforced Pockets
  • Heavy-Duty Leg Zippers with Storm Flaps
  • Extra Wide Elastic Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.