Shop DOME75
See all product information
Create Account
Exius Series Hivis Class 3 Thermal Bomber Jacket-High Visibility Yellow-Small
- Mfr # EJB2732
- Zoro # G724228435
product price:
$
39.99
/ea
Key Features
Standards
ANSI
ANSI Class
3
Color
High Visibility Yellow/ Black Bottom
Material
Polyester
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EJB2732
- Zoro #
- G724228435
- UPC #
- 810184355731
- Country of Origin
- China
Dimensions
- Size
- SM
Details
- Standards
- ANSI
- ANSI Class
- 3
- Color
- High Visibility Yellow/ Black Bottom
- Material
- Polyester
- Item
- Jacket
- Front Closure Type
- Zipper
Description
The DOME75 EJB2732 HiVis Class 3 Black Bottom Thermal Bomber Jacket combines durable, work-ready materials with features designed to keep workers safe and visible, in cold weather conditions. Built for hard-working teams, this thermal bomber style jacket features a quilted liner, fleece lined collar, and adjustable hood with secure snaps for best-in-class comfort and warmth. Meeting ANSI/ISEA 107-2020, Type R, Class 3 Standards in all sizes, the EJB2732 HiVis Class 3 Black Bottom Thermal Bomber Jacket features double-stitched tape to ensure uncompromised high-visibility in low light conditions. The convenient storage and pocket system allows for all workday essentials to remain within close reach. A two-tiered pocket on the front left chest of the jacket easily accommodate most cell phones, with a secure fabric divider, and clear ID window on the front for displaying jobsite credentials and badges - all with a secure hook & loop closure to prevent loss or exposure to the elements. The right chest provides an ideal location for adding company logos, making this jacket ideal for promoting your company. Also makes for great employee gift! Logo’s can also be placed on both sleeves and the back center of the jacket. Outfit your entire team with the EJB2732 HiVis Class 3 Black Bottom Thermal Bomber Jacket. It’s protection and performance, for everyone on the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.