Zoro Homepage

Full-zip Hoodie, ANSI/ISEA 107-2020 Class 3, Polyester, HiVis Orange/Black Bottom, 2X

  • Mfr # DHZ1632

  • Zoro # G916493160


product price: $57.99
/ea

Key Features

Color
HiVis Orange/Black Bottom
Features
Color Blocking Black Bottom
ANSI Class
ANSI/ISEA 107-2020 Class 3
Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHZ1632
Zoro #
G916493160
UPC #
810123461509
Country of Origin
China

Dimensions

Size
2X

Details

Color
HiVis Orange/Black Bottom
Features
Color Blocking Black Bottom
ANSI Class
ANSI/ISEA 107-2020 Class 3
Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Material
Polyester
Item
Full-zip Hoodie

Description

The DOME75 Dynamic Series DHZ1632 full-zip hoodie is built with no detail overlooked to ensure you have a durable hoodie that will work as hard as you. The high visibility, heavy-weight, thermal fleece is paired with 2" Viz-Brite reflective striping to provide ANSI 107 Type R Class 3 compliance; making it a top choice for both daytime and low light conditions. Superior DOME75 craftsmanship is demonstrated by the use of double-stitched Viz-Brite retroreflective tape, reinforced stitching in high-stress points, heavy-duty front zipper closure, Viz-Dri mesh lined 3-panel hood, and Viz-Tuff anti-pill fleece material. The black bottom design helps the wearer maintain a clean appearance by hiding grease and grime in the areas that most frequently become dirty. Available in High Visibility Yellow, with sizes ranging from Small up to 5X.


  • ANSI/ISEA 107-2020 | Class 3
  • 2" Heavy-Duty Viz-Brite® Reflective Material
  • 2" Heavy-Duty Viz-Brite® Reflective Material
  • Viz-Dri® Polyester Mesh Lined Hood
  • Reinforced Kangaroo Pocket
  • Color Blocking Black Bottom
  • Double Stitched Reflective Tape
  • Fleece Lined Pocket
  • Reinforced Top-Stitched Shoulder Seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.