Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Bomber Jacket, Polyester, Class ANSI/ISEA 107-2020 Class 3 Type R, HiVis Yellow/Black Bottom

  • Mfr # DJB3832

  • Zoro # G416493028


product price: $69.89
/ea

Key Features

Front Closure Type
Zipper w/Storm Flap
Water-Resistant
Yes
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Lining Material
4.7 oz Poly-Filled Quilt
Gender
Mens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJB3832
Zoro #
G416493028
UPC #
810123461738
Country of Origin
China

Dimensions

Size
LT

Details

Front Closure Type
Zipper w/Storm Flap
Water-Resistant
Yes
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Lining Material
4.7 oz Poly-Filled Quilt
Gender
Mens
Item
Hi-Vis Bomber Jacket
Features
Color Blocking Black Bottom
Number of Outside Pockets
4
Number of Pockets
6
ANSI Class
ANSI/ISEA 107-2020 Class 3
Number of Inside Pockets
2
Material
Polyester
ANSI Type
Type R
Color
HiVis Yellow/Black Bottom

Description

Utilizing double-stitched, Viz-Brite high-performance silver reflective tape to keep you visible even in low-light environments, the DJB3832 is ANSI Class 3 rated in all sizes, including XS. Designed to keep you warm and dry in harsh environments with a 300 Denier waterproof outer shell paired with a 4.75oz poly-fill quilted liner. With an added black bottom design to keep the DJB3832 looking cleaner by hiding dirt and wear. Six reinforced pockets provide maximum storage for job site essentials and electronic devices. Four outside pockets include the lower left and right side, right chest with zipper closure, and lower arm pocket with integrated ID holder and zipper closure located just above the wrist. Two inside pockets include storage for gloves, a hood, or a tablet, and a left chest pocket, both with hookand loop closure.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • 2" Double-Stitched Viz-BriteĀ® High-Performance Silver Reflective Tape
  • Durable Heavyweight Outer Shell
  • 4.7oz Thermal Quilted Liner
  • Six Reinforced Pockets
  • Fleece Lined Collar
  • Detachable Lined Stowaway Hood
  • Dual Storm Flaps on Front Zipper Closure
  • Seam Sealed Construction for Superior Water Resistance
  • Left and Right Mic Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.