Zoro Homepage

Hi-Vis Chore Coat, 300 Denier Polyester, Class ANSI/ISEA 107-2020 Class 3 Type R, XL

  • Mfr # DJC3632

  • Zoro # G416493189


product price: $95.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
ANSI/ISEA 107-2020 Class 3
Hood Style
Lined Detachable
Number of Outside Pockets
3
Gender
Mens
Material
300 Denier Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJC3632
Zoro #
G416493189
UPC #
810010528650
Country of Origin
China

Dimensions

Size
XL

Details

Color
HiVis Yellow/Black Bottom
ANSI Class
ANSI/ISEA 107-2020 Class 3
Hood Style
Lined Detachable
Number of Outside Pockets
3
Gender
Mens
Material
300 Denier Polyester
Front Closure Type
Heavy-Duty Zipper
Number of Pockets
5
ANSI Type
Type R
Features
Color Blocking Black Bottom
Item
Hi-Vis Chore Coat
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Lining Material
4.7 oz Poly-Filled Quilt
Number of Inside Pockets
2

Description

The DOME75 Dynamic Series DJC3632 insulated chore coat is performance-built for visibility, durability, and warmth. The coat achieves its ANSI 107 Type R Class 3 compliance thanks to the combination of the Viz-Brite reflective striping and the high visibility outer shell. The double-stitch application of the Viz-Brite retroreflective material ensures that the coats striping will not come loose or fall off. The outer shell is manufactured from a super durable, heavyweight, 300-Denier polyurethane PU coated polyester that also features a seam-sealed construction to keep the moisture out. The inside of the coat has diamond-quilted thermal insulation and a fleece-lined collar for the wearers comfort and warmth. Other jacket features also include a Black Bottom design, 2" drop tail, dual mic tabs, lined outer lower pockets, zippered chest pocket, inner pocket, dual storm flaps, waist cinch, removable hood, and adjustable wrists. Available in High Visibility Yellow and High Visibility Orange, with sizes ranging from Small up to 5X.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • 2" Double-Stitched Viz-BriteĀ® High-Performance Silver Reflective Tape
  • Durable Heavyweight Outer Shell
  • 4.7oz Thermal Quilted Liner
  • Six Reinforced Pockets
  • Fleece Lined Collar
  • Detachable Lined Stowaway Hood
  • Dual Storm Flaps on Front Zipper Closure
  • Seam Sealed Construction for Superior Water Resistance
  • Left and Right Mic Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.