Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Economy Safety Vest XXS/XS Class ANSI/ISEA 107-2020 Class 2 , Hook and Loop

  • Mfr # DV1121

  • Zoro # G016493114


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Mesh
ANSI Class
ANSI/ISEA 107-2020 Class 2
Reflective Stripe Color
Silver
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV1121
Zoro #
G016493114
UPC #
810123464777
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
XXS/XS

Details

Material
Mesh
ANSI Class
ANSI/ISEA 107-2020 Class 2
Reflective Stripe Color
Silver
ANSI Type
Type R
Closure Type
Hook and Loop
Features
Double Stitched Viz-Brite® High-Performance Silver Reflective Tape, Durable Viz-Cool® Mesh Fabric
Color
Hi-Vis Orange
Item
Hi-Vis Economy Safety Vest
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Safety Vest Style
Safety Vest

Description

The DOME75 DYNAMIC Series DV1121 Class 2 HiVis Viz-Cool Safety Vest is a dependable and reliable choice for ensuring high visibility and compliance standards when working in hazardous environments. It has been designed to meet the standards of ANSI/ISEA 107-2020, Type R, Class 2, delivering you the assurance that youre wearing the very best in safety apparel. Constructed from a durable 3.5oz Viz-Cool Mesh Fabric with top stitched shoulder seams, it ensures an excellent fit and long wear. This hi-vis vest also features Viz-Brite High-Performance Silver Reflective Tape which ensures excellent visibility even in low light conditions, so you can be sure that you or your team will remain safe while on the job. Additionally, it includes a reinforced Hook and Loop Closure for secure fastening and is available in two brightly-colored options for high visibility. This vest is also ideal for company branding, HiVis Supply provides the option to customize your order with in-house imprinting. This service allows you to add your company message/logo or employee name for a more personalized touch. With its combination of quality construction and customizability, the DOME75 DYNAMIC Series DV1121 Class 2 HiVis Viz-Cool Safety Vest is perfect for those who value only the very best when it comes to protection and peace of mind.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • Double Stitched Viz-Brite® High-Performance Silver Reflective Tape
  • Durable 3.5oz Viz-Cool® Mesh Fabric
  • Top-Stitched Shoulder Seams
  • Reinforced Hook and Loop Front Closure
  • Available in HiVis Yellow and HiVis Orange
  • Imprint Ready
  • Sizes: SM/MD, LG/XL, 2X/3X, and 4X/5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.