Hi-Vis Heavy Duty Safety Vest 2X Class ANSI/ISEA 107-2020 Class 2 , Reinforced Front Zipper

  • Mfr # OV5523

  • Zoro # G416493332


product price: $30.85
/ea

Key Features

Size
2X
ANSI Class
ANSI/ISEA 107-2020 Class 2
Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Includes Microphone Tab
2
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV5523
Zoro #
G416493332
UPC #
810010528186
Country of Origin
China

Dimensions

Size
2X
Reflective Stripe Width
2 in

Details

ANSI Class
ANSI/ISEA 107-2020 Class 2
Item
Hi-Vis Heavy Duty Safety Vest
Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Includes Microphone Tab
2
Safety Vest Style
Safety Vest
Reflective Stripe Color
Silver w/Orange Contrast
Features
6-Pocket Configuration, Heavy-duty Reinforced Webbing, 4" Side Splits for Added Mobility
ANSI Type
Type R
Total Number of Pockets
6
Closure Type
Reinforced Front Zipper
Material
Polyester
Color
Hi-Vis Yellow

Description

Discover exceptional performance with our 2 double-stitched Viz-Brite high-performance silver reflective tape and 3 HiVis contrast mesh, both ensuring that you stand out in a variety of conditions. Our Durable 3.5oz Viz-Cool mesh fabric main body adds breathability, allowing you to stay cool in even the toughest of working situations. Stay organized during your workday with our robust pocket system, featuring a left chest clear ID holder, a right chest 2-Tier with 4-division pencil storage, outside lower left and right full-width pockets with grommets, inside lower left tablet storage with securing strap, and inside lower right full-width pockets. Constructed to last, the heavy-duty reinforced webbing ensures your vest remains durable and reliable for an extended period. The reinforced front zipper closure adds extra protection, and secure storage for tools and personal items. Practicality and convenience are prioritized with a left and right mic tab Size SM: Single Left Hand Tab, two lapel grommets, and top-stitched shoulders for durability. Say goodbye to restricted movement - our 4" side splits offer unrivaled mobility to keep you moving swiftly and efficiently.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Double-Stitched Viz-BriteĀ® High-Performance Silver Reflective Tape
  • Top Stitched shoulders and dual chest mic tabs
  • 6 pockets including hidden rear ProPocket
  • Reinforced Front Zipper Closure
  • 4" Side Splits for Added Mobility
  • 3" HiVis Contrasting Mesh
  • Heavy-duty Reinforced Webbing
  • Available in HiVis Yellow and HiVis Orange
  • Sizes: SM-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.