Hi-Vis Heavy Duty Safety Vest 3X Class ANSI/ISEA 107-2020 Class 2 , Reinforced Front Zipper 1

  • Mfr # OV6124

  • Zoro # G716493025


product price: $44.99
/ea

Key Features

Reflective Stripe Width
2 in
Material
100% Polyester Mesh
Safety Vest Style
Safety Vest
Includes Microphone Tab
2
ANSI Class
ANSI/ISEA 107-2020 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV6124
Zoro #
G716493025
UPC #
810010521316
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
3X

Details

Item
Hi-Vis Heavy Duty Safety Vest
Material
100% Polyester Mesh
Safety Vest Style
Safety Vest
Includes Microphone Tab
2
ANSI Class
ANSI/ISEA 107-2020 Class 2
Closure Type
Reinforced Front Zipper
Reflective Stripe Color
Silver w/Black Contrast Trim
Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Features
Hidden Back ProPocketĆ¢ā€žĀ¢ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
Color
HiVis Orange/Black Contrast
Total Number of Pockets
7
Includes ID Window
1

Description

DOME75 OMNI Series High-Performance Utility Safety Vest with ProPocket provides much-needed safety and convenient options that surveyors need. Made from a breathable high visibility polyester mesh fabric to create a comfortable feel while holding the vibrant color and durable 3.5oz Viz-Cool Mesh Fabric. The 2 silver Viz-Brite reflective striping is double stitched to hold up to the toughest jobs while preventing peeling edges. Combined with black mesh contrasting fabric for a bold contrast that will help you stand out on the job site to enhance visibility in low light conditions or adverse weather. Rated and compliant with ANSI Class 2 requirements, this safety vest has everything you need to stay safe and productive on any surveying job. The safety vests are equipped with a padded collar for maximum comfort in the field and are equipped with dual microphone tabs located at the shoulders for easy communication. The vest also features an abundance of pockets including a 2-tier / 4-division pencil pocket, left chest radio/cell phone pocket with ID holder with hook and loop flap closure, dual lower front flap pockets, lower inside pocket with zipper, a heavy-duty inside tablet pocket with hook and loop strap, and a hidden back ProPocket with dual left and right zipper access. Available in high-visibility Yellow or Orange with Sizes from XS - 6X.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Wide Viz-BriteĀ® High-Performance Reflective Material
  • Includes 3" Wide Contrasting Material
  • 100% Polyester Mesh Fabric
  • 6 pockets including hidden rear ProPocket
  • Zipper Front Closure Reinforced with Durable Webbing
  • Left and Right Mic Tabs (size Small has one left-hand mic tab)
  • Padded Neck for Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.