Hi-Vis Heavy Duty Safety Vest 4X Class ANSI/ISEA 107-2020 Class 2 , Reinforced Front Zipper 1

  • Mfr # OV6124

  • Zoro # G316493012


product price: $44.99
/ea

Key Features

Material
100% Polyester Mesh
Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
ANSI Class
ANSI/ISEA 107-2020 Class 2
Total Number of Pockets
7
Includes ID Window
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OV6124
Zoro #
G316493012
UPC #
810010521323
Country of Origin
China

Dimensions

Size
4X
Reflective Stripe Width
2 in

Details

Material
100% Polyester Mesh
Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
ANSI Class
ANSI/ISEA 107-2020 Class 2
Total Number of Pockets
7
Includes ID Window
1
Item
Hi-Vis Heavy Duty Safety Vest
Includes Microphone Tab
2
Reflective Stripe Color
Silver w/Black Contrast Trim
Closure Type
Reinforced Front Zipper
Color
HiVis Orange/Black Contrast
Features
Hidden Back ProPocketĆ¢ā€žĀ¢ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
Safety Vest Style
Safety Vest

Description

DOME75 OMNI Series High-Performance Utility Safety Vest with ProPocket provides much-needed safety and convenient options that surveyors need. Made from a breathable high visibility polyester mesh fabric to create a comfortable feel while holding the vibrant color and durable 3.5oz Viz-Cool Mesh Fabric. The 2 silver Viz-Brite reflective striping is double stitched to hold up to the toughest jobs while preventing peeling edges. Combined with black mesh contrasting fabric for a bold contrast that will help you stand out on the job site to enhance visibility in low light conditions or adverse weather. Rated and compliant with ANSI Class 2 requirements, this safety vest has everything you need to stay safe and productive on any surveying job. The safety vests are equipped with a padded collar for maximum comfort in the field and are equipped with dual microphone tabs located at the shoulders for easy communication. The vest also features an abundance of pockets including a 2-tier / 4-division pencil pocket, left chest radio/cell phone pocket with ID holder with hook and loop flap closure, dual lower front flap pockets, lower inside pocket with zipper, a heavy-duty inside tablet pocket with hook and loop strap, and a hidden back ProPocket with dual left and right zipper access. Available in high-visibility Yellow or Orange with Sizes from XS - 6X.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Wide Viz-BriteĀ® High-Performance Reflective Material
  • Includes 3" Wide Contrasting Material
  • 100% Polyester Mesh Fabric
  • 6 pockets including hidden rear ProPocket
  • Zipper Front Closure Reinforced with Durable Webbing
  • Left and Right Mic Tabs (size Small has one left-hand mic tab)
  • Padded Neck for Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.