Hi-Vis Heavy Duty Safety Vest 5X Class ANSI/ISEA 107-2020 Class 2 , Reinforced Front Zipper 1

  • Mfr # OV6124

  • Zoro # G516492938


product price: $44.99
/ea

Key Features

Closure Type
Reinforced Front Zipper
Size
5X
Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Includes Microphone Tab
2
Includes ID Window
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV6124
Zoro #
G516492938
UPC #
810010521330
Country of Origin
China

Dimensions

Size
5X
Reflective Stripe Width
2 in

Details

Closure Type
Reinforced Front Zipper
Color
HiVis Orange/Black Contrast
Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Includes Microphone Tab
2
Item
Hi-Vis Heavy Duty Safety Vest
Includes ID Window
1
ANSI Class
ANSI/ISEA 107-2020 Class 2
Safety Vest Style
Safety Vest
Total Number of Pockets
7
Features
Hidden Back ProPocketĆ¢ā€žĀ¢ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
Material
100% Polyester Mesh
Reflective Stripe Color
Silver w/Black Contrast Trim

Description

DOME75 OMNI Series High-Performance Utility Safety Vest with ProPocket provides much-needed safety and convenient options that surveyors need. Made from a breathable high visibility polyester mesh fabric to create a comfortable feel while holding the vibrant color and durable 3.5oz Viz-Cool Mesh Fabric. The 2 silver Viz-Brite reflective striping is double stitched to hold up to the toughest jobs while preventing peeling edges. Combined with black mesh contrasting fabric for a bold contrast that will help you stand out on the job site to enhance visibility in low light conditions or adverse weather. Rated and compliant with ANSI Class 2 requirements, this safety vest has everything you need to stay safe and productive on any surveying job. The safety vests are equipped with a padded collar for maximum comfort in the field and are equipped with dual microphone tabs located at the shoulders for easy communication. The vest also features an abundance of pockets including a 2-tier / 4-division pencil pocket, left chest radio/cell phone pocket with ID holder with hook and loop flap closure, dual lower front flap pockets, lower inside pocket with zipper, a heavy-duty inside tablet pocket with hook and loop strap, and a hidden back ProPocket with dual left and right zipper access. Available in high-visibility Yellow or Orange with Sizes from XS - 6X.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Wide Viz-BriteĀ® High-Performance Reflective Material
  • Includes 3" Wide Contrasting Material
  • 100% Polyester Mesh Fabric
  • 6 pockets including hidden rear ProPocket
  • Zipper Front Closure Reinforced with Durable Webbing
  • Left and Right Mic Tabs (size Small has one left-hand mic tab)
  • Padded Neck for Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.