Hi-Vis Heavy Duty Safety Vest 6X Class ANSI/ISEA 107-2020 Class 2 , Reinforced Front Zipper 1
- Mfr # OV6124
- Zoro # G516492921
Key Features
Specifications
Product Information
- MFR #
- OV6124
- Zoro #
- G516492921
- UPC #
- 810010521378
- Country of Origin
- China
Dimensions
- Size
- 6X
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Heavy Duty Safety Vest
- Color
- Contrast
- Material
- 100% Polyester Mesh
- Closure Type
- Zipper
- ANSI Class
- ANSI/ISEA 107-2020 Class 2
- Total Number of Pockets
- 7
- Includes Microphone Tab
- 2
- Includes ID Window
- 1
- Reflective Stripe Color
- Silver w/Black Contrast Trim
- Features
- Hidden Back ProPocketĆ¢āĀ¢ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
- Safety Vest Style
- Safety Vest
- Reflective Tape Type
- Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Description
DOME75 OMNI Series High-Performance Utility Safety Vest with ProPocket provides much-needed safety and convenient options that surveyors need. Made from a breathable high visibility polyester mesh fabric to create a comfortable feel while holding the vibrant color and durable 3.5oz Viz-Cool Mesh Fabric. The 2 silver Viz-Brite reflective striping is double stitched to hold up to the toughest jobs while preventing peeling edges. Combined with black mesh contrasting fabric for a bold contrast that will help you stand out on the job site to enhance visibility in low light conditions or adverse weather. Rated and compliant with ANSI Class 2 requirements, this safety vest has everything you need to stay safe and productive on any surveying job. The safety vests are equipped with a padded collar for maximum comfort in the field and are equipped with dual microphone tabs located at the shoulders for easy communication. The vest also features an abundance of pockets including a 2-tier / 4-division pencil pocket, left chest radio/cell phone pocket with ID holder with hook and loop flap closure, dual lower front flap pockets, lower inside pocket with zipper, a heavy-duty inside tablet pocket with hook and loop strap, and a hidden back ProPocket with dual left and right zipper access. Available in high-visibility Yellow or Orange with Sizes from XS - 6X.
- ANSI/ISEA 107-2020 | Type R, Class 2
- 2" Wide Viz-BriteĀ® High-Performance Reflective Material
- Includes 3" Wide Contrasting Material
- 100% Polyester Mesh Fabric
- 6 pockets including hidden rear ProPocket
- Zipper Front Closure Reinforced with Durable Webbing
- Left and Right Mic Tabs (size Small has one left-hand mic tab)
- Padded Neck for Comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.