Hi-Vis Heavy Duty Safety Vest XL Class ANSI/ISEA 107-2020 Class 2 , Reinforced Front Zipper 1

  • Mfr # OV6124

  • Zoro # G716492981


product price:Ā  $44.99
/ea

Key Features

Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Safety Vest Style
Safety Vest
Includes ID Window
1
Features
Hidden Back ProPocketĆ¢ā€žĀ¢ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
Includes Microphone Tab
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OV6124
Zoro #
G716492981
UPC #
810123465828
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Item
Hi-Vis Heavy Duty Safety Vest
Safety Vest Style
Safety Vest
Includes ID Window
1
Features
Hidden Back ProPocketĆ¢ā€žĀ¢ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
Includes Microphone Tab
2
Total Number of Pockets
7
Color
HiVis Yellow/Red Contrast
Material
100% Polyester Mesh
ANSI Class
ANSI/ISEA 107-2020 Class 2
Closure Type
Reinforced Front Zipper
Reflective Stripe Color
Silver w/Red Contrast Trim

Description

DOME75 Omni Series OV6124 HiVis Class 2 Heavy Duty Contrast Utility Vest with ProPocket provides much-needed safety and convenient options that surveyors need. Made from a breathable high visibility polyester mesh fabric to create a comfortable feel while holding the vibrant color and durable 3.5oz Viz-Cool Mesh Fabric. The 2 silver Viz-Brite reflective striping is double stitched to hold up to the toughest jobs while preventing peeling edges. Combined with multi-color options in contrasting fabric that will help you easily identify roles on the job site. Rated and compliant with ANSI Class 2 requirements, this safety vest has everything you need to stay safe and productive on any surveying job. The safety vests are equipped with a padded collar for maximum comfort in the field and are equipped with dual microphone tabs located at the shoulders for easy communication. The vest also features an abundance of pockets including a 2-tier / 4-division pencil pocket, left chest radio/cell phone pocket with ID holder with hook and loop flap closure, dual lower front flap pockets, lower inside pocket with zipper, a heavy-duty inside tablet pocket with hook and loop strap, and a hidden back ProPocket with dual left and right zipper access. Available with Sizes from XS - 6X.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Wide Viz-BriteĀ® High-Performance Reflective Material
  • Includes 3" Wide Contrasting Material
  • 100% Polyester Mesh Fabric
  • 6 pockets including hidden rear ProPocket
  • Zipper Front Closure Reinforced with Durable Webbing
  • Left and Right Mic Tabs (size Small has one left-hand mic tab)
  • Padded Neck for Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.