Hi-Vis Long Sleeve Shirt, ANSI/ISEA 107-2020 Class 3, 100% Polyester Birds-Eye Mesh, Hi-Vis Yellow
- Mfr # DSL1431
- Zoro # G116493021
Key Features
Specifications
Product Information
- MFR #
- DSL1431
- Zoro #
- G116493021
- UPC #
- 810123464074
- Country of Origin
- China
Dimensions
- Size
- 4X
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Long Sleeve Shirt
- Material
- 100% Polyester Birds-Eye Mesh
- Color
- Yellow
- Number of Outside Pockets
- 1
- ANSI Class
- ANSI/ISEA 107-2020 Class 3
- Reflective Stripe Main Color
- Silver
- Type
- Solid, Heat Applied, Silver Glass Bead
- Features
- 2" Heat Transfer Reflective Tape, Moisture Wicking Mesh Technology
Description
The DOME75 Class 3 Long Sleeve Safety T-Shirt is a part of our DYNAMIC Series, which highlights comfort and quality where ANSI compliance is needed. Made with lightweight 100% Birds-Eye Polyester Mesh that allows for extra airflow, while retaining the high visibility color. This design ensures that moisture is wicked away to keep you cool throughout your workday. With Viz-Dri Technology, the DSL1431 utilizes built-in capillaries to pull away sweat and excess moisture from your skin for easier evaporation. Created with 2 silver Viz-Brite reflective tape that is applied with heat to allow for better movement and flexibility. This DSL1431 Safety Shirt includes an added blank chest pocket to keep necessary items within reach. Available in High Visibility Yellow and Orange in a variety of sizes, ranging from SM - 5X.
- ANSI/ISEA 107-2020 | Type R, Class 3
- 2" Heat Transfer Reflective Tape
- 100% 3.8oz Polyester Birds-Eye Mesh
- Moisture Wicking Mesh Technology
- Viz-DriĀ® Moisture Wicking Technology
- 1 Upper Left Front Pocket
- 1 Horizontal Reflective Stripe on Torso
- 2 Horizontal Reflective Stripes on Arms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.