Zoro Homepage

Hi-Vis Long Sleeve Shirt, ANSI/ISEA 107-2020 Class 3, 100% Polyester Birds-Eye Mesh, MD

  • Mfr # DSL1432

  • Zoro # G016493398


product price: $21.99
/ea

Key Features

Reflective Stripe Width
2 in
ANSI Class
ANSI/ISEA 107-2020 Class 3
Type
Solid, Heat Applied, Silver Glass Bead
Material
100% Polyester Birds-Eye Mesh
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL1432
Zoro #
G016493398
UPC #
810010521996
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
MD

Details

Color
Hi-Vis Orange/Black Bottom
Item
Hi-Vis Long Sleeve Shirt
ANSI Class
ANSI/ISEA 107-2020 Class 3
Type
Solid, Heat Applied, Silver Glass Bead
Material
100% Polyester Birds-Eye Mesh
Number of Outside Pockets
1
Features
Color Blocking at Base and Bottom of Sleeves
Reflective Stripe Main Color
Silver

Description

The DOME75 DYNAMIC Series Black Bottom Long Sleeve T-Shirt was created with a focus on our customers' safety and comfort, without compromising durability. Made with a lightweight 100% Polyester Birds-Eye Mesh, this design promotes maximum breathability while retaining the high visibility color for longer. The DSL1432 is highlighted by its Viz-Dri Moisture Wicking Technology that removes excess moisture no matter the season or cause. The Viz-Dri stands out from other brands, with built-in capillaries that enhance airflow while pulling away perspiration for easier evaporation. ANSI Class 3 compliant, this hi-vis safety shirt includes 2 silver Viz-Brite reflective tape that is heat applied to ensure flexible movement while staying seen in low-light areas. With the tape attached by heat transfer, rather than being sown on, this Safety Shirt wears like your favorite T-shirt. As a bonus, the color-blocking black bottom on the base and ends of the sleeves helps to create a sharp contrast to maintain a cleaner look for longer. An added chest pocket allows you to keep necessary items within reach. Available in high visibility Yellow and orange, - ranging from SM - 5X.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • 2" Heat Transferred Viz-BriteĀ® Reflective Tape
  • 100% 3.8oz Polyester Birds-Eye Mesh
  • Viz-DriĀ® Moisture Wicking Technology
  • Single Upper Left Front pocket
  • Color Blocking Black at Base
  • Available in High Visibility Yellow and Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.