Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Long Sleeve Shirt, Non-ANSI/Enhanced Visibility, 100% Polyester Birds-Eye Mesh, 3X

  • Mfr # DSL1401

  • Zoro # G216493013


product price: $12.99
/ea

Key Features

Type
No Tape
Number of Outside Pockets
1
Features
1 Upper Left Chest Front, Viz-Dri® Moisture Wicking Technology
ANSI Class
Non-ANSI/Enhanced Visibility
Material
100% Polyester Birds-Eye Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSL1401
Zoro #
G216493013
UPC #
810010521552
Country of Origin
China

Dimensions

Size
3X

Details

Color
Hi-Vis Yellow
Item
Hi-Vis Long Sleeve Shirt
Type
No Tape
Number of Outside Pockets
1
Features
1 Upper Left Chest Front, Viz-Dri® Moisture Wicking Technology
ANSI Class
Non-ANSI/Enhanced Visibility
Material
100% Polyester Birds-Eye Mesh

Description

The DOME75 DYNAMIC Series DSL1401 Long Sleeve Safety T-Shirt features Viz-Dri moisture-wicking technology. Allowing the wearer to maintain breathability and comfort throughout the workday. Paired with 100% Polyester Birds-Eye Mesh, the DSL1401 offers increased visibility, while providing additional airflow. Retaining the high visibility color for longer while delivering flexibility for the wearer's daily movements. Yellow and Orange high-visibility color options are available in sizes SM-5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • 100% 3.8oz Polyester Birds-Eye Mesh
  • Viz-DriĀ® Moisture Wicking Technology
  • 1 Upper Left Chest, Front Pocket
  • Available in High Visibility Yellow and Orange
  • Sizes Range from SM-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.