
Hi-Vis Long Sleeve Shirt, Non-ANSI/Enhanced Visibility, 100% Polyester Birds-Eye Mesh, LG
Mfr # DSL1401
Zoro # G716493094
product price: $14.25
/eaKey Features
Material
100% Polyester Birds-Eye Mesh
Type
No Tape
Features
1 Upper Left Chest Front, Viz-DriĆĀ® Moisture Wicking Technology
Number of Outside Pockets
1
ANSI Class
Non-ANSI/Enhanced Visibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSL1401
Zoro #
G716493094
UPC #
810010521668
Country of Origin
China
Dimensions
Size
LG
Details
Material
100% Polyester Birds-Eye Mesh
Type
No Tape
Features
1 Upper Left Chest Front, Viz-DriĆĀ® Moisture Wicking Technology
Color
Hi-Vis Orange
Number of Outside Pockets
1
ANSI Class
Non-ANSI/Enhanced Visibility
Item
Hi-Vis Long Sleeve Shirt
Description
The DOME75 DYNAMIC Series DSL1401 Long Sleeve Safety T-Shirt features Viz-Dri moisture-wicking technology. Allowing the wearer to maintain breathability and comfort throughout the workday. Paired with 100% Polyester Birds-Eye Mesh, the DSL1401 offers increased visibility, while providing additional airflow. Retaining the high visibility color for longer while delivering flexibility for the wearer's daily movements. Yellow and Orange high-visibility color options are available in sizes SM-5X.
- Non-ANSI Compliant | Enhanced Visibility
- 100% 3.8oz Polyester Birds-Eye Mesh
- Viz-DriĀ® Moisture Wicking Technology
- 1 Upper Left Chest, Front Pocket
- Available in High Visibility Yellow and Orange
- Sizes Range from SM-5X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.