Zoro Homepage

Hi-Vis Pullover Hoodie, ANSI/ISEA 107-2020 Class 3, Polyester, Hi-Vis Orange/Black Bottom, 5X

  • Mfr # DHP1632

  • Zoro # G716492967


product price: $56.99
/ea

Key Features

Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Number of Outside Pockets
1
ANSI Class
ANSI/ISEA 107-2020 Class 3
Closure Type
Pullover
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP1632
Zoro #
G716492967
UPC #
810123461455
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
5X

Details

Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Number of Outside Pockets
1
ANSI Class
ANSI/ISEA 107-2020 Class 3
Color
Hi-Vis Orange/Black Bottom
Closure Type
Pullover
Item
Hi-Vis Pullover Hoodie
Features
Color Blocking Black Bottom
Reflective Stripe Main Color
Silver
Material
Polyester

Description

The DOME75 DYNAMIC Series DHP1632 pullover hoodie is designed to not only help you stand out on the job site but also be durable enough to stand up to the rigors of a full workday. The hoodie is constructed from high visibility, heavy-weight, Viz-Tuff thermal fleece, and 2 Viz-Brite reflective striping to provide ANSI 107 Type R Class 3 compliance. It is an excellent choice for use in both daytime use and low light conditions. The DOME75 craftsmanship stands out from the rest with its use of double-stitched Viz-Brite retroreflective tape, reinforced stitching in high-stress points, Viz-Dri mesh lined 3-panel hood, and anti-pill fleece material. The black bottom design helps maintain a clean appearance by hiding grease and grime in the areas that most frequently become dirty. Available in High Visibility Yellow and High Visibility Orange, with sizes ranging from Small up to 5X.


  • ANSI/ISEA 107-2020 | Class 3
  • 2" Heavy-Duty Viz-Brite® Reflective Material
  • 2" Heavy-Duty Viz-Brite® Reflective Material
  • Viz-Dri® Polyester Mesh Lined Hood
  • Reinforced Kangaroo Pocket
  • Color Blocking Black Bottom
  • Double Stitched Reflective Tape
  • Fleece Lined Pocket
  • Reinforced Top-Stitched Shoulder Seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.