Zoro Homepage

Hi-Vis Safety Jacket, 600 Denier Polyester, Class ANSI/ISEA 107-2020 Class 3 Type R, XL

  • Mfr # OJC7735

  • Zoro # G116492826


product price: $188.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
Type R
Hood Style
Lined Detachable
Material
600 Denier Polyester
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead, Contrast
Front Closure Type
Heavy-Duty Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OJC7735
Zoro #
G116492826
UPC #
810123467402
Country of Origin
China

Dimensions

Size
XL

Details

ANSI Type
Type R
Hood Style
Lined Detachable
Material
600 Denier Polyester
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead, Contrast
Front Closure Type
Heavy-Duty Zipper
Number of Outside Pockets
6
Item
Hi-Vis Safety Jacket
Number of Pockets
8
Water-Resistant
Yes
Number of Inside Pockets
2
Lining Material
6 oz. Thermal Quilted Liner
Features
Modular Utility Latching System (MUL®), Versatile ID Badge Holder, 8-Pocket Configuration including Backside ProPocket™ with Dual-Access Panels
Color
HiVis Yellow/Black Bottom
ANSI Class
ANSI/ISEA 107-2020 Class 3
Gender
Mens

Description

Made from a heavyweight 600 Denier Waterproof Outer Shell that is built to protect in the harshest conditions. The 6oz Thermal Quilted Liner works to seal in warmth around the core, while the 4.5oz insulated sleeves provide an increased range of motion and flexibility, keeping you warm and allowing you to stay focused on the job. The heavy-duty front zipper closure includes dual internal and external storm flaps that provide an added barrier of weatherproofing to seal out moisture, so you remain dry and protected in any climate or adverse condition. Staying warm, protected, and visible is at the core of the OJC7735, with 360 degrees of visibility thanks to the double-stitched 2" Viz-Brite Reflective Tape. An added boost of visibility is provided by the contrasting fabric to ensure you are seen from any direction, even in low-light conditions. Tested and rated for ANSI/ISEA 107-2020 Type R, Class 3 compliance for the highest level of visibility. The OJC7735 features 8 strategically placed interior and exterior pockets, and is the first jacket to incorporate our patent-pending Modular Utility Latching MUL System. Easily store and access tools, gloves, electronics, and other job site essentials while preventing inadvertent drops and hazards at height. Exterior attachment points are designed to accommodate lanyards, molle strapping, clips, and carabiners.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • 2" Double-Stitched Viz-BriteTM High-Performance Silver Reflective Tape
  • Fleece Lined Collar and Detachable Lined Stowaway Hood
  • 6-Exterior, 2-Interior Pockets and ProPocket
  • Cinchable Drawstring Bottom
  • Rear Drop Tail Design
  • Reinforced Stitching and Bar Tacking in high stress areas
  • Heavy-Duty Front Zipper Closure
  • Build-In Thumb-Notch Sleeves for Easier Layering with Gloves
  • Versatile ID Badge Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.